2304A-L
Edwards Signaling Switches, 2304 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2304A-L

Edwards Signaling Switches, 2304 Series
In stock
Item Number
2304A-L
MFG Item Number
2304A-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 2304 Series
Item #
2304A-L
Curtain Door Contact, Form C

2304 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2304A-L
Item Number 2304A-L
Manufacturer Edwards Signaling
Product Series 2304
Family Series Edwards Signaling Switches, 2304 Series
Contacts 1NO, 1NC
Switch On Distance 76 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Lead Length 2 '
Status Indicator No
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved