2507AD-L
Edwards Signaling Switches, 2507 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2507AD-L

Edwards Signaling Switches, 2507 Series
In stock
Item Number
2507AD-L
MFG Item Number
2507AD-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 2507 Series
Item #
2507AD-L
Magnetic Switch, DPDT, 0.25A/30V Max

2507 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2507AD-L
Item Number 2507AD-L
Manufacturer Edwards Signaling
Product Series 2507
Family Series Edwards Signaling Switches, 2507 Series
Contacts DPDT
Switch On Distance 19 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Lead Length 3 '
Status Indicator No
IP Rating IP67
Approvals cUL, UL
Net Weight 0.4385 lbs
Gross Weight 0.4385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved