2707A-L
Edwards Signaling Switches, 2707 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2707A-L

Edwards Signaling Switches, 2707 Series
In stock
Item Number
2707A-L
MFG Item Number
2707A-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 2707 Series
Item #
2707A-L
High Security Anodized Alloy/S

2707 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2707A-L
Item Number 2707A-L
Manufacturer Edwards Signaling
Product Series 2707
Family Series Edwards Signaling Switches, 2707 Series
Contacts 1NO, 1NC
Switch On Distance 16 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Lead Length 3 '
Status Indicator No
IP Rating IP67
Approvals UL
Net Weight 0.38 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved