2845T-M
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2845T-M

Edwards Signaling Switches
In stock
Item Number
2845T-M
MFG Item Number
2845T-M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
2845T-M
Industrial Explosion Proof Con

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2845T-M
Item Number 2845T-M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 25 mm
Nominal Voltage 110 VDC, 120 VAC
Operating Voltage 100 VAC, 100 VDC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP64
Approvals cUL, UL
Net Weight 1.35 lbs
Gross Weight 1.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved