339-E1
Edwards Signaling Audible Signaling Devices, 339 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339-E1

Edwards Signaling Audible Signaling Devices, 339 Series
In stock
Item Number
339-E1
MFG Item Number
339-E1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 339 Series
Item #
339-E1
Chime 12V Dc

339 Series Information

  • AC or DC Models
  • No Exposed Terminals
  • Tamper‑Proof Cover Screw
  • Plastic Tipped Stainless Steel Striker
  • Satin Aluminum Finish
The Edwards 338 & 339 are surface mount AC or DC single stroke chimes which can be pulsed up to 10 pulses/second. The chimes are high quality units with underdome construction intended for heavy‑duty commercial and industrial use. The chimes require no lubrication.

The chimes come complete with an Adaptaplate® mounting plate. The Adaptaplate mounts on any plaster cover with mounting holes on 2 3/4" (70mm) centers, on any single gang opening, on any 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon or square box. Also mounts directly on any wall surface. For flush mounting use Cat. No. 512‑A grille and P‑029522 back box.

For paging and scheduling applications requiring a pleasant note with middle range decibel rating. Ideal for offices and stores.
  • UL Listed

Specifications

Specifications
Manufacturer Part Number 339-E1
Item Number 339-E1
Manufacturer Edwards Signaling
Product Series 339
Family Series Edwards Signaling Audible Signaling Devices, 339 Series
Voltage 12 VDC
Nominal Voltage 12 VDC
dB @ 10 Ft. 81 dB
Mounting Flush, Wall
PLC Compatible No
Built In Gain Control No
Operating Current 0.6 A
Explosion Proof No
Hazardous Location Rated No
Approvals UL
Net Weight 2.32 lbs
Gross Weight 2.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved