340EX-6G5
Edwards Signaling Audible Signaling Devices, 340EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

340EX-6G5

Edwards Signaling Audible Signaling Devices, 340EX Series
In stock
Item Number
340EX-6G5
MFG Item Number
340EX-6G5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 340EX Series
Item #
340EX-6G5
6 In Vibrating Bell Expl Prf 24V Ac

340EX Series Information

  • 24~240 VAC
  • Bells
  • 6", 8" and 10" Gong Sizes
  • Completely Assembled
  • UL Approved
Hazardous location AC vibrating bells produce a distinctive, loud, and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid‑fire action as long as current is applied.

Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.

Specified for timing, scheduling, paging, and general alarm applications in refineries, gasoline storage and dispensing areas, petrochemical manufacturers, spray paint areas, aircraft hangers, grain dust areas in graineries and flour mills, and industrial firms using flammable liquids.

Specifications

Specifications
Manufacturer Part Number 340EX-6G5
Item Number 340EX-6G5
Manufacturer Edwards Signaling
Product Series 340EX
Family Series Edwards Signaling Audible Signaling Devices, 340EX Series
Voltage 24 VAC
Nominal Voltage 24 VAC
Size 6 "
dB @ 10 Ft. 84 dB
Operating Current 0.21 A
Approvals UL
RoHS No
Net Weight 5.7 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved