371-CT
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

371-CT

Edwards Signaling Switches
In stock
Item Number
371-CT
MFG Item Number
371-CT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
371-CT
371 Re .3Amp Mag T

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 371-CT
Item Number 371-CT
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 6.35 mm
Switch Off Distance 30 mm
Nominal Voltage 24 VAC, 24 VDC
Operating Voltage 30 VAC, 30 VDC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP64
Approvals CSA, TUV, UL
Net Weight 1.565 lbs
Gross Weight 1.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved