381-DT
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

381-DT

Edwards Signaling Switches
In stock
Item Number
381-DT
MFG Item Number
381-DT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
381-DT
381 Triac Mag T

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 381-DT
Item Number 381-DT
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Contacts 1NO
Switch On Distance 8 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC
Operating Voltage 120 VAC
Connection Type Screw Terminals
Status Indicator No
IP Rating IP64
Approvals CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved