432-N5
Edwards Signaling Audible Signaling Devices, 432 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

432-N5

Edwards Signaling Audible Signaling Devices, 432 Series
In stock
Item Number
432-N5
MFG Item Number
432-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 432 Series
Item #
432-N5
Brass Bell, 120VAC, 2-1/2in. Dia

432 Series Information

  • 24 VAC or 120 VAC
  • 72 dB @ 10 Feet
  • Low Cost
  • 2 1/2" Solid Brass Shell
  • Low Current Drain Permits Long Wire Runs
Compact single‑stroke bell sounding a crisp, clean tone.

For low cost, light duty installations in factories, institutions, offices, and OEMs. Uses include: doorbells, extension signals, warning bells, and audible annunciation. Ideal for end of cycle timing, signaling, and paging.

Specifications

Specifications
Manufacturer Part Number 432-N5
Item Number 432-N5
Manufacturer Edwards Signaling
Product Series 432
Family Series Edwards Signaling Audible Signaling Devices, 432 Series
Voltage 120 VAC
Nominal Voltage 120 VAC
dB @ 10 Ft. 72 dB
Operating Current 0.065 A
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved