48FINA-G1-20WH
Edwards Signaling Visual Signaling Devices, 48FIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48FINA-G1-20WH

Edwards Signaling Visual Signaling Devices, 48FIN Series
In stock
Item Number
48FINA-G1-20WH
MFG Item Number
48FINA-G1-20WH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 48FIN Series
Item #
48FINA-G1-20WH
Flash Halogen Beacon 24VDC Amb

48FIN Series Information

  • 12 VDC, 24 VAC/VDC, or 120 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • 4X Type Enclosure
  • UL; cUL Approvals
The Edwards 48 Series AdaptaBeacon flashing lights incorporate a unique double fresnel lens that has been optically engineered to maximize brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. The incandescent lights are available in six color: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. May be direct or 1/2" (13mm) conduit mounted. For weatherproof installation, units must be mounted vertically with the lens facing up. Use Cat. No. GSK‑KIT gasket kit for weatherproof surface installation of AC models. May be corner mounted indoors using the Cat. No. CBR, corner mount bracket, or wall mounted indoors using the Cat. No. WBR, wall mount bracket.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger. May be used where a smaller light output is desired or where many multiple smaller flashing lights are specified. The gasketed NEMA 4X enclosure ensures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48FINA-G1-20WH
Item Number 48FINA-G1-20WH
Manufacturer Edwards Signaling
Product Series 48FIN
Family Series Edwards Signaling Visual Signaling Devices, 48FIN Series
Mode of Operation Flashing
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type Incandescent
Mounting Conduit
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 2,839
Estimated Lamp Life 25,000 Hrs
Lamp Wattage 20 W
Operating Current 0.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 0.605 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved