51R-G5-20W
Edwards Signaling Signaling Devices, 51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51R-G5-20W

Edwards Signaling Signaling Devices, 51 Series
In stock
Item Number
51R-G5-20W
MFG Item Number
51R-G5-20W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 51 Series
Item #
51R-G5-20W
Flash Beacon w/Horn, 24VAC, Red

51 Series Information

  • 12 VDC, 24 VAC, 24 VDC or 120 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • AC Models have UL; cUL Approvals
The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta, and clear. The unique base design allows horn audibility while maintaining the unit's weatherproof integrity.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up. May be corner mounted indoors using the Cat. No. CBR, corner mount bracket, or wall mounted indoors using the Cat. No. WBR, wall mount bracket. For additional protection against breakage, use Cat. No. 92‑GRD lens guard.

Edwards flashing lights with horns can advise personnel in manufacturing, process and commercial areas when an operation is starting or stopping. Often used in airport baggage carousels. Usually used for signaling equipment malfunctions, security intrusions, or pinpointing problem locations. Can warn personnel that they are entering a restricted area or an area of high danger. May be used where a smaller light output is desired or where many multiple smaller flashing lights are specified.

Specifications

Specifications
Manufacturer Part Number 51R-G5-20W
Item Number 51R-G5-20W
Manufacturer Edwards Signaling
Product Series 51
Family Series Edwards Signaling Signaling Devices, 51 Series
Visual Function Flashing
Audible Function Horn
Voltage 24 VAC
Lamp Color Red
Lamp Type Incandescent
dB @ 10 Ft. 85 dB
Mounting Box, Conduit
Operating Current 1.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.705 lbs
Gross Weight 2.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved