51SINB-N5-40W
Edwards Signaling Signaling Devices, 51SIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51SINB-N5-40W

Edwards Signaling Signaling Devices, 51SIN Series
In stock
Item Number
51SINB-N5-40W
MFG Item Number
51SINB-N5-40W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 51SIN Series
Item #
51SINB-N5-40W
Beacon w/Horn, 120VAC, Blue, Steady

51SIN Series Information

  • 24 VDC or 120 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • AC Models have UL; cUL Approvals
The Edwards 51SIN Series AdaptaBeacon steady‑on lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate lens ensures efficient light dispersion. And, with no moving parts, the lights are immune to shock and vibration. Lenses available in six colors: red, amber, blue, green, magenta and clear. Unique base design allows sound audibility while maintaining the unit's weatherproof integrity.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up. May be corner mounted indoors using the Cat. No. CBR, corner mount bracket, or wall mounted indoors using the Cat. No. WBR, wall mount bracket. For additional protection against breakage, use Cat. No. 92‑GRD lens guard.

Edwards steady‑on lights with horns can advise personnel in manufacturing and process areas when an operation is starting or stopping. Usually used for signaling equipment malfunctions, security intrusions, or pinpointing problem locations. Can warn personnel that they are entering a restricted area or an area of high danger. May be used where a smaller light output is desired or where many multiple smaller flashing lights are specified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51SINB-N5-40W
Item Number 51SINB-N5-40W
Manufacturer Edwards Signaling
Product Series 51SIN
Family Series Edwards Signaling Signaling Devices, 51SIN Series
Visual Function Steady Burning
Audible Function Horn
Voltage 120 VAC
Lamp Color Blue
Lamp Type Incandescent
dB @ 10 Ft. 85 dB
Mounting Box, Conduit, Surface
Operating Current 0.29 A
Approvals cUL, UL
RoHS No
Net Weight 1.3 lbs
Gross Weight 1.96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved