5530M-120Y6
Edwards Signaling Audible Signaling Devices, 5530M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5530M-120Y6

Edwards Signaling Audible Signaling Devices, 5530M Series
In stock
Item Number
5530M-120Y6
MFG Item Number
5530M-120Y6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5530M Series
Item #
5530M-120Y6
Adaptatone 1 In 1 Out 120-240V Ac

5530M Series Information

  • 110 dB at 10 Feet
  • PLC Compatible
  • 27 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE Approvals
The Edwards 5530M Adaptatone Millennium is a heavy‑duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones. It uses a microprocessor circuit to create 27 distinctive tones, selected by setting a dip switch within the unit. The Adaptatone Millenium can be activated from field wired, normally open contacts, or from a 24 VDC or 120 VAC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to set up your Adaptatone.

Designed for industrial applications requiring high decibel output and microprocessor reliability. Typical applications include emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

1/2" (13mm) conduit or surface mounting.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5530M-120Y6
Item Number 5530M-120Y6
Manufacturer Edwards Signaling
Product Series 5530M
Family Series Edwards Signaling Audible Signaling Devices, 5530M Series
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Number of Tones 27
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.08-0.24 A
Standby Current 0.02-0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, UL
RoHS No
Net Weight 10.6 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved