5530MD-24AW
Edwards Signaling Audible Signaling Devices, 5530MD-24AW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5530MD-24AW

Edwards Signaling Audible Signaling Devices, 5530MD-24AW Series
In stock
Item Number
5530MD-24AW
MFG Item Number
5530MD-24AW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5530MD-24AW Series
Item #
5530MD-24AW
Adaptatone 1 In 1 Out Diode Pol

5530MD-24AW Series Information

  • 20~31 VDC
  • 110 dB at 10 Feet
  • 27 Tone Capability
  • NEMA Type 3R
  • UL; CSFM; CE; TUV Approvals
The Edwards 5530MD‑24AW Adaptatone Millennium is a heavy duty industrial, tone selectable, signaling device intended primarily for use in fire alarm systems and other applications requiring electrical supervision of signaling circuit field wiring. It uses a microprocessor circuit to create 27 distinctive tones. A single tone may be selected by setting a miniature dip switch within the unit. The Adaptatone Millennium can be activated from field‑wired, normally open contacts, or a 24 VDC external voltage source such as an output of a PLC or Fire/Security panel. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

1/2" (13mm) conduit or surface mounting.

The signal may also be used for unsupervised signaling applications. Typical applications include fire alarm emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5530MD-24AW
Item Number 5530MD-24AW
Manufacturer Edwards Signaling
Product Series 5530MD-24AW
Family Series Edwards Signaling Audible Signaling Devices, 5530MD-24AW Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Tones 27
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.8 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 3R
Approvals CE, CSFM, TUV, UL
RoHS No
Net Weight 0 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved