5530MHV-24Y6
Edwards Signaling Audible Signaling Devices, 5530MHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5530MHV-24Y6

Edwards Signaling Audible Signaling Devices, 5530MHV Series
In stock
Item Number
5530MHV-24Y6
MFG Item Number
5530MHV-24Y6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5530MHV Series
Item #
5530MHV-24Y6
Adap High Vol 1 In 1 Out 120-240V

5530MHV Series Information

  • 113 dB at 10 Feet
  • PLC Compatible
  • 27 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5530MHV Adaptatone Millennium is a heavy‑duty, high volume, 30 watt, industrial signaling device capable of producing volume‑controlled, high‑decibel tones. It uses a microprocessor circuit to create 27 distinctive tones. A single tone may be selected by setting a miniature switch within the unit.

The Adaptatone Millenium can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as an output of a PLC. Normally open contacts can be obtained from the 5538‑4 and/or 5538‑4R Adaptatone Signal Actuators.

The 5530MHV‑485Y6 is designed to be connected to RS485 networks, allowing full serial signaling communication control.

Designed for industrial applications. Typical applications include emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

The 5530MHV is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5530MHV-24Y6
Item Number 5530MHV-24Y6
Manufacturer Edwards Signaling
Product Series 5530MHV
Family Series Edwards Signaling Audible Signaling Devices, 5530MHV Series
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Number of Tones 27
dB @ 10 Ft. 113 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.17-0.63 A
Standby Current 0.02-0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 10.6 lbs
Gross Weight 14.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved