5531MV-24N5
Edwards Signaling Audible Signaling Devices, 5531MV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5531MV-24N5

Edwards Signaling Audible Signaling Devices, 5531MV Series
In stock
Item Number
5531MV-24N5
MFG Item Number
5531MV-24N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5531MV Series
Item #
5531MV-24N5
Adap Voice 4 In 4 Out 24V Ac/Dc

5531MV Series Information

  • 120 VAC
  • 110 dB at 10 Feet
  • PLC Compatible
  • NEMA Type 3R
  • UL; cUL Approvals
The Edwards 5531MV Adaptatone Millennium Voice unit is a heavy duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones and up to 20 seconds of field recorded voice messages. The Adaptatone Millennium Voice unit can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as an output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones and store 20 seconds of field recorded voice messages. Messages and tones may be selected by setting miniature dip switches within the unit. A total of four messages and tones programmed operate on a pyramid type priority system.

The 5531MV is designed for either 1/2" (13mm) conduit or surface mounting.

Designed for industrial applications including emergency warning, plant evacuation and security alarms, process monitoring, shift notification horns, paging and process control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5531MV-24N5
Item Number 5531MV-24N5
Manufacturer Edwards Signaling
Product Series 5531MV
Family Series Edwards Signaling Audible Signaling Devices, 5531MV Series
Nominal Voltage 120 VAC
Number of Tones 27
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 0.23 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals cUL, UL
RoHS No
Net Weight 10.6 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved