5532M-N5
Edwards Signaling Audible Signaling Devices, 5532M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5532M-N5

Edwards Signaling Audible Signaling Devices, 5532M Series
In stock
Item Number
5532M-N5
MFG Item Number
5532M-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5532M Series
Item #
5532M-N5
Remote Spkr/Amp 120V Ac

5532M Series Information

  • 110 dB at 10 Feet
  • Individual Volume Control
  • Captive Components
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5532M Adaptatone Millennium Remote Speaker/Amplifier has been designed for high decibel system operation when connected to the 5540M Central Tone Generator or 5541M System Master Panel.

Each Speaker/Amplifier operates directly from local power sources, making it possible in a single system to connect the remote Speaker/Amplifiers to local power sources of different voltages. Designed for either 1/2" (13mm) conduit or surface mounting.

The 5532M‑485Y6 is designed to be connected to RS485 networks, allowing full signaling communication control.

Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with simultaneous signal delivery over all speakers included in the system. Typical applications include: emergency warning systems, plant evacuation alarms, security intrusion sirens, process monitoring, shift start and dismissal horns, and paging signals.

RS485 units are MEDI compatible.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5532M-N5
Item Number 5532M-N5
Manufacturer Edwards Signaling
Product Series 5532M
Family Series Edwards Signaling Audible Signaling Devices, 5532M Series
Nominal Voltage 120 VAC
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible No
Built In Gain Control No
Operating Current 0.23 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 10.38 lbs
Gross Weight 10.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved