5532MD-70AW
Edwards Signaling Audible Signaling Devices, 5532MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5532MD-70AW

Edwards Signaling Audible Signaling Devices, 5532MD Series
In stock
Item Number
5532MD-70AW
MFG Item Number
5532MD-70AW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5532MD Series
Item #
5532MD-70AW
Remote Spkr/Amp Diode Pol 70V Rms

5532MD Series Information

  • 110 dB at 10 Feet
  • Individual Volume Control
  • Captive Components
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The 5532MD‑25AW and 5532MD‑70AW are diode polarized units designed for use in applications requiring electrical supervision of signaling circuit field wiring. The 25AW utilizes a 25 VRMS coupler board; the 70AW utilizes a 70 VRMS coupler board.

Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with simultaneous signal delivery over all speakers included in the system. Typical applications include: emergency warning systems, plant evacuation alarms, security intrusion sirens, process monitoring, shift start and dismissal horns, and paging signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5532MD-70AW
Item Number 5532MD-70AW
Manufacturer Edwards Signaling
Product Series 5532MD
Family Series Edwards Signaling Audible Signaling Devices, 5532MD Series
Nominal Voltage 24 VDC
dB @ 10 Ft. 110 dB
Mounting Conduit, Surface
PLC Compatible No
Built In Gain Control No
Operating Current 0.64 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 10.6 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved