5532MHV-485Y6
Edwards Signaling Audible Signaling Devices, 5532MHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5532MHV-485Y6

Edwards Signaling Audible Signaling Devices, 5532MHV Series
In stock
Item Number
5532MHV-485Y6
MFG Item Number
5532MHV-485Y6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5532MHV Series
Item #
5532MHV-485Y6
Remote Spkr/Amp Hi Vol Rs 485

5532MHV Series Information

  • 113 dB at 10 Feet
  • Individual Volume Control
  • Captive Components
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5532MHV Adaptatone Millennium Remote Speaker/Amplifier has been designed for high decibel system operation when connected to the 5540M Central Tone Generator or 5541M System Master Panel.

Each Speaker/Amplifier operates directly from local power sources, making it possible in a single system to connect the remote Speaker/Amplifiers to local power sources of different voltages. Designed for either 1/2" (13mm) conduit or surface mounting.

The 5532MHV‑485Y6 is designed to be connected to RS485 networks, allowing full signaling communication control.

Adaptatone Signaling Systems are designed for industrial applications calling for high decibel output and microprocessor reliability combined with simultaneous signal delivery over all speakers included in the system. Typical applications include: emergency warning systems, plant evacuation alarms, security intrusion sirens, process monitoring, shift start and dismissal horns, and paging signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5532MHV-485Y6
Item Number 5532MHV-485Y6
Manufacturer Edwards Signaling
Product Series 5532MHV
Family Series Edwards Signaling Audible Signaling Devices, 5532MHV Series
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
dB @ 10 Ft. 113 dB
Mounting Conduit, Surface
PLC Compatible No
Built In Gain Control No
Operating Current 0.15-0.48 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 10.6 lbs
Gross Weight 13.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved