5533M-Y6
Edwards Signaling Audible Signaling Devices, 5533M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5533M-Y6

Edwards Signaling Audible Signaling Devices, 5533M Series
In stock
Item Number
5533M-Y6
MFG Item Number
5533M-Y6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5533M Series
Item #
5533M-Y6
Adaptatone 2 In 2 Out 120-240V Ac

5533M Series Information

  • 55 Tone Capability
  • Internal Volume Control
  • Corrosion Resistant Heat Flowed Epoxy Finish
  • 30" Numbered Wire Leads
  • UL Approved
The Edwards 5533M Adaptatone Signal is an explosionproof, heavy duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high decibel tones. The signal accepts up to two contact closures and delivers two audible output signals selected from the 55 tones available. The two tones may be selected by setting miniature switches within the unit. One of the tones can be assigned a priority status to override the other tone.

The electrical inputs activating the Adaptatone Signal are received from field‑wired, normally open contacts or from the Cat. No. 5538‑4 Adaptatone Signal Actuator.

The 5533M Adaptatone mounts on any surface using three bolts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5533M-Y6
Item Number 5533M-Y6
Manufacturer Edwards Signaling
Product Series 5533M
Family Series Edwards Signaling Audible Signaling Devices, 5533M Series
Voltage 125 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
PLC Compatible No
Built In Gain Control No
Operating Current 0.47-1.32 A
Standby Current 0.019-0.091 A
Explosion Proof Yes
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 16.5 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved