5533MD-AW
Edwards Signaling Audible Signaling Devices, 5533MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5533MD-AW

Edwards Signaling Audible Signaling Devices, 5533MD Series
In stock
Item Number
5533MD-AW
MFG Item Number
5533MD-AW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5533MD Series
Item #
5533MD-AW
Adaptatone Haz Loc 2 In 2 Out

5533MD Series Information

  • 55 Tone Capability
  • Internal Volume Control
  • Corrosion Resistant Heat Flowed Epoxy Finish
  • 30" Numbered Wire Leads
  • UL Approved
The Edwards 5533MD Adaptatone Signal is an explosionproof, heavy‑duty industrial, tone‑selectable, signaling device capable of producing volume‑controlled, high‑decibel tones. The signal delivers one audible output signal selected from the 55 tones available. The tone may be selected by setting a miniature switch within the unit.

The 5533MD Adaptatone mounts on any surface using three bolts.

The 5533MD Adaptatone is designed hazardous location applications requiring electrical supervision of signaling circuit field wiring. The signal may also be used for unsupervised signaling applications. Typical applications include signaling use in mining, granaries, flour mills, tankers, refineries, laboratories, spray booths, and other hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5533MD-AW
Item Number 5533MD-AW
Manufacturer Edwards Signaling
Product Series 5533MD
Family Series Edwards Signaling Audible Signaling Devices, 5533MD Series
Nominal Voltage 24 VDC
PLC Compatible No
Built In Gain Control No
Operating Current 0.4 A
Standby Current 0.061 A
Explosion Proof Yes
Hazardous Location Rated No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved