692-W
Edwards Signaling Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

692-W

Edwards Signaling Switches
In stock
Item Number
692-W
MFG Item Number
692-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
692-W
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number 692-W
Item Number 692-W
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Nominal Mounting Size 16 mm
Contacts 1NO
Max Voltage 48 VAC, 48 VDC
Current (A) 1 A
Lens/Button Shape Round Flush
Lens/Button Color White
Bezel Metal Round
Terminal Type Screw
Rating (A) @ 48 VDC 1 A
Comments Screw
Net Weight 0.01 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved