8002-EU
Edwards Signaling Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8002-EU

Edwards Signaling Audible Signaling Devices
In stock
Item Number
8002-EU
MFG Item Number
8002-EU
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
8002-EU
Back-Up Alarm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8002-EU
Item Number 8002-EU
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Nominal Voltage 24 VDC
dB @ 10 Ft. 97 dB
Mounting Vehicle
PLC Compatible No
Built In Gain Control No
Explosion Proof No
Hazardous Location Rated Yes
Net Weight 1.48 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved