Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

852

Edwards Signaling Switches
In stock
Item Number
852
MFG Item Number
852
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
852
Pushbutton w/Plate, Stain Chrome

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 852
Item Number 852
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Nominal Mounting Size 52 mm
Contacts 1NO
Max Voltage 250 VAC
Current (A) 3 A
Lens/Button Shape Round Extended
Rating (A) @ 120/125 VAC 6 A
Rating (A) @ 220-250 VAC 3 A
Rating (A) @ 24-30 VDC 10 A
Rating (A) @ 48 VDC 7 A
Net Weight 0.23 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved