867STRB-AQ
Edwards Signaling Signaling Devices, 867STR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

867STRB-AQ

Edwards Signaling Signaling Devices, 867STR Series
In stock
Item Number
867STRB-AQ
MFG Item Number
867STRB-AQ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 867STR Series
Item #
867STRB-AQ
Surf Mt Horn/Strobe 24V Ac/Dc Blu

867STR Series Information

  • 24 VAC/VDC or 120 VAC
  • 5 Lens Colors
  • 60 Flashes Per Minute
  • Surface Mount
  • UL Approvals
The Edwards 867STR AdaptaBeacon series is a bright, low current, high decibel, surface mount, combination electronic horn/strobe for indoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently.

The 867STR mounts to the gray, corrosion resistant surface box supplied with the unit. The box measures 5 5/8" (143mm) square by 3 5/16" (84mm) deep.

The 867STR AdaptaBeacon is for indoor wall mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing, scheduling, paging, process control, and general alarm applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 867STRB-AQ
Item Number 867STRB-AQ
Manufacturer Edwards Signaling
Product Series 867STR
Family Series Edwards Signaling Signaling Devices, 867STR Series
Visual Function Strobe
Audible Function Horn
Voltage 24 VAC, 24 VDC
Lamp Color Blue
Lamp Type Strobe
Flash Rate/Minute 60
dB @ 10 Ft. 90 dB
Mounting Surface
Operating Current 0.219 A
Operating Temperature 32-120 °F
Approvals UL
RoHS No
Net Weight 2.975 lbs
Gross Weight 3.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved