869-N5
Edwards Signaling Audible Signaling Devices, 869 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

869-N5

Edwards Signaling Audible Signaling Devices, 869 Series
In stock
Item Number
869-N5
MFG Item Number
869-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 869 Series
Item #
869-N5
Horn, 120VAC, Flush Mount

869 Series Information

  • 1,000 Hour Strobe Tube
  • Five Lens Colors
  • 24 VAC; 24VDC
  • 90 dBA at 10ft
The Edwards 869 Adapta Beacon Series are low current, high decibel combination electronic horn/strobes for indoor use. The strobe and horn may be operated independently. They are engineered in a thermoplastic housing, and can be flush mounted. Available in Clear, Amber, Green, Red and Blue Lenses the 869STR has a strobe flash rate of 1 flash per second with a 1,000 hour strobe tube.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 869-N5
Item Number 869-N5
Manufacturer Edwards Signaling
Product Series 869
Family Series Edwards Signaling Audible Signaling Devices, 869 Series
Voltage 120 VAC
Nominal Voltage 120 VAC
Operating Current 0.021 A
dB @ 10 Ft. 90 dB
Explosion Proof No
Hazardous Location Rated No
Approvals cUL, UL
RoHS No
Net Weight 0.48 lbs
Gross Weight 0.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved