871-G1
Edwards Signaling Audible Signaling Devices, 871 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

871-G1

Edwards Signaling Audible Signaling Devices, 871 Series
In stock
Item Number
871-G1
MFG Item Number
871-G1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 871 Series
Item #
871-G1
Adaptahorn, 24VDC, Flush Mount

871 Series Information

  • 12~250 VDC
  • 101 dB at 10 Ft
  • Completely Assembled
  • Volume Adjustable
  • UL; FM Approvals
The Edwards 871 Series are low current, high decibel flush mount vibrating horns for heavy duty use. It has been designed for wall or panel installation and projects less than 1" (25mm) from the mounting surface. Supplied complete with trim plate.

Designed for indoor installation. Horn mounts in Catalog No. 870‑B back box (ordered separately).

Applications include ceiling and wall mounting in corridors and manufacturing sites. Also, ideal for scoreboards. Used wherever a distinctive, urgent signal is required for timing, scheduling, paging, general alarm, and warning.

Specifications

Specifications
Manufacturer Part Number 871-G1
Item Number 871-G1
Manufacturer Edwards Signaling
Product Series 871
Family Series Edwards Signaling Audible Signaling Devices, 871 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Current 0.16 A
dB @ 10 Ft. 101 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 1.8 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved