872-N5
Edwards Signaling Audible Signaling Devices, 872 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

872-N5

Edwards Signaling Audible Signaling Devices, 872 Series
In stock
Item Number
872-N5
MFG Item Number
872-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 872 Series
Item #
872-N5
Adaptahorn, 120VAC

872 Series Information

  • 12~240 VAC
  • 103 dB at 10 Ft
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 872 Series are low current, high decibel single projector vibrating horn for heavy duty use. The single projector is designed to channel sound in one direction without decibel loss. Supplied complete with Adaptaplate for easy installation.

Supplied Adaptaplate allows quick plug in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box.

Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 872-N5
Item Number 872-N5
Manufacturer Edwards Signaling
Product Series 872
Family Series Edwards Signaling Audible Signaling Devices, 872 Series
Type Vibration
Nominal Voltage 120 VAC
Operating Current 0.13 A
dB @ 10 Ft. 103 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 2.9 lbs
Gross Weight 3.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved