873DPO-P1
Edwards Signaling Audible Signaling Devices, 873DPO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

873DPO-P1

Edwards Signaling Audible Signaling Devices, 873DPO Series
In stock
Item Number
873DPO-P1
MFG Item Number
873DPO-P1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 873DPO Series
Item #
873DPO-P1
Adaptahorn Dbl Proj 125V Dc

873DPO Series Information

  • 12~250 VDC
  • 99 dB at 10 Ft
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 873DPO Series are low current, high decibel double projector vibrating horns for heavy duty use. The double projector is designed for bi‑directional signaling without decibel loss. Supplied complete with Adaptaplate for easy installation.

Supplied Adataplate allows quick plug in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box.

Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Typical applications include signaling equipment malfunction, security, and employee communication.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 873DPO-P1
Item Number 873DPO-P1
Manufacturer Edwards Signaling
Product Series 873DPO
Family Series Edwards Signaling Audible Signaling Devices, 873DPO Series
Voltage 120 VDC
Nominal Voltage 125 VDC
Operating Current 0.025 A
dB @ 10 Ft. 99 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 4.1 lbs
Gross Weight 4.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved