874-R5
Edwards Signaling Audible Signaling Devices, 874 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

874-R5

Edwards Signaling Audible Signaling Devices, 874 Series
In stock
Item Number
874-R5
MFG Item Number
874-R5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 874 Series
Item #
874-R5
Adaptahorn, 240VAC, Grille Type

874 Series Information

  • 12~240 VAC
  • 103 dB at 10 Ft.
  • Volume Adjustable
  • Completely Assembled
  • UL; FM Approvals
The Edwards 874 Series are low current, high decibel surface mount vibrating horns for heavy duty use. Supplied complete with Adaptaplate for easy installation.

Supplied Adataplate allows quick plug in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box.

Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Applications include equipment malfunction alert and security warning.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 874-R5
Item Number 874-R5
Manufacturer Edwards Signaling
Product Series 874
Family Series Edwards Signaling Audible Signaling Devices, 874 Series
Nominal Voltage 240 VAC
Operating Current 0.06 A
dB @ 10 Ft. 103 dB
Explosion Proof No
Hazardous Location Rated No
Approvals FM, UL
RoHS No
Net Weight 2.6 lbs
Gross Weight 2.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved