878DEX-N5
Edwards Signaling Audible Signaling Devices, 878DEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

878DEX-N5

Edwards Signaling Audible Signaling Devices, 878DEX Series
In stock
Item Number
878DEX-N5
MFG Item Number
878DEX-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 878DEX Series
Item #
878DEX-N5
Adaptahorn Expl Prf 120V Ac

878DEX Series Information

  • 120 VAC
  • Horn
  • Diode Polarized
  • Low Current Drain
  • UL; CSA Approvals
The Edwards 878DEX AC Series are diode polarized, heavy‑duty, high decibel, vibrating horn signals. They are intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring. May also be used for unsupervised signaling applications.

Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.

For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required. Typical applications include use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 878DEX-N5
Item Number 878DEX-N5
Manufacturer Edwards Signaling
Product Series 878DEX
Family Series Edwards Signaling Audible Signaling Devices, 878DEX Series
Nominal Voltage 120 VAC
Operating Current 0.13 A
dB @ 10 Ft. 97 dB
Explosion Proof Yes
Hazardous Location Rated Yes
Approvals CSA, UL
RoHS No
Net Weight 7.2 lbs
Gross Weight 9.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved