879EX-P1
Edwards Signaling Audible Signaling Devices, 879EX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

879EX-P1

Edwards Signaling Audible Signaling Devices, 879EX Series
In stock
Item Number
879EX-P1
MFG Item Number
879EX-P1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 879EX Series
Item #
879EX-P1
Adaptahorn Expl Prf 125V Dc

879EX Series Information

  • 6~125 VDC
  • Horn
  • Low Current Drain
  • NEMA Type 4X
  • UL Approvals
The Edwards 879EX DC Series are heavy‑duty, high decibel, vibrating horn signals designed for use in hazardous locations.

Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation.

For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required for timing, scheduling, paging and general alarm applications. Typical applications include use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 879EX-P1
Item Number 879EX-P1
Manufacturer Edwards Signaling
Product Series 879EX
Family Series Edwards Signaling Audible Signaling Devices, 879EX Series
Voltage 120 VDC
Nominal Voltage 125 VDC
dB @ 10 Ft. 97 dB
Explosion Proof No
Hazardous Location Rated Yes
NEMA Rating NEMA 4X
Approvals UL
RoHS No
Net Weight 7.37 lbs
Gross Weight 9.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved