95R-N5
Edwards Signaling Signaling Devices, 95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95R-N5

Edwards Signaling Signaling Devices, 95 Series
In stock
Item Number
95R-N5
MFG Item Number
95R-N5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, 95 Series
Item #
95R-N5
Strobe W/Horn 120V Ac Red

95 Series Information

  • 120 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 95 Series AdaptaBeacon Light Duty strobe lights with internal horn are designed for light duty applications in industrial,commercial, and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is increased with external fresnel lenses. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. Cat. No. 92‑GRD lens guard is available for additional protection against lens breakage.

They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear. Usually used for signaling equipment malfunctions, security intrusions, or pinpointing problem locations. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95R-N5
Item Number 95R-N5
Manufacturer Edwards Signaling
Product Series 95
Family Series Edwards Signaling Signaling Devices, 95 Series
Visual Function Strobe
Audible Function Horn
Voltage 120 VAC
Lamp Color Red
Lamp Type Strobe
Flash Rate/Minute 65
dB @ 10 Ft. 85 dB
Mounting Box, Conduit, Surface
Operating Current 0.1 A
Approvals cUL, UL
RoHS No
Net Weight 1.2 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved