C210
Edwards Signaling Audible Signaling Devices, C210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C210

Edwards Signaling Audible Signaling Devices, C210 Series
In stock
Item Number
C210
MFG Item Number
C210
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, C210 Series
Item #
C210
Door Chime 2 Entrance Beige

C210 Series Information

  • Two Entrance Models
  • Free Suspension Aluminum Tone Bars
  • Requires No Lubrication
  • Easy to Install
  • Available in White or Beige
Surface mount chimes specifically designed for low cost installation. Operates from 16V transformer (purchased separately). For use in one or two entrance homes, apartments, condominiums, and offices.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C210
Item Number C210
Manufacturer Edwards Signaling
Product Series C210
Family Series Edwards Signaling Audible Signaling Devices, C210 Series
PLC Compatible No
Built In Gain Control No
Operating Current 1.2 A
Explosion Proof No
Hazardous Location Rated No
Net Weight 0 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved