A2B
Eiko Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A2B

Eiko Lamps
In stock
Item Number
A2B
MFG Item Number
A2B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
A2B
LAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A2B
Item Number A2B
Manufacturer Eiko
Family Series Eiko Lamps
Voltage 110 V
Shape T2 Tubular
Base Wire Leads
Life Hours 25,000 Hrs
Filament Neon
Net Weight 0.031 lbs
Gross Weight 0.031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved