16104
Electri-Flex Conduit, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16104

Electri-Flex Conduit, LT Series
In stock
Item Number
16104
MFG Item Number
LT-16
Series
16104 is available to buy in increments of 100
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, LT Series
Item #
16104
Conduit, 2in., LT, Gray, Jacketed,

LT Series Information

  • 1/4~6" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type LT is a general‑purpose flexible conduit used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance, or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Type LT is compatible with standard liquidtight connectors.

  • Conforms to JIC Standards


Specifications

Specifications
Manufacturer Part Number LT-16
Item Number 16104
Manufacturer Electri-Flex
Product Series LT
Family Series Electri-Flex Conduit, LT Series
Trade Size 2 "
Diameter 2.375 "
Feet/Pkg. 100
Inside Bend Radius 5.5 "
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) -4-176 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals JIC
RoHS Yes
Net Weight 102 lbs
Gross Weight 102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved