25802
Electri-Flex Conduit, LA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25802

Electri-Flex Conduit, LA Series
In stock
Item Number
25802
MFG Item Number
LA-15
Series
25802 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, LA Series
Item #
25802
CONDUIT, 1-1/2in., LA, BLACK,

LA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LA flexible conduit offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. The jacketing material is of a high quality, rugged, flame retardant PVC compound which resists oils, mild acids and exposure to sunlight.

  • RoHS and WEEE Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LA-15
Item Number 25802
Manufacturer Electri-Flex
Product Series LA
Family Series Electri-Flex Conduit, LA Series
Trade Size 1-1/2 "
Diameter 1.9 "
Feet/Pkg. 50
Inside Bend Radius 4.5 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) -4-140 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
RoHS Yes
Net Weight 67.5 lbs
Gross Weight 67.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved