69364
Electri-Flex Conduit, BR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69364

Electri-Flex Conduit, BR Series
In stock
Item Number
69364
MFG Item Number
BR-16
Series
This item cannot be canceled or returned
69364 is available to buy in increments of 150
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, BR Series
Item #
69364
CONDUIT, 2in., BR, UNJACKETED

BR Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • High Temperature Applications
  • UL Listed; CSA Certified
  • RoHS and WEEE Compliant
Type BR flexible conduit is formed from highly corrosion resistant hot‑dipped galvanized steel. Its profile and helical shape allow it to withstand substantial impact and crushing forces. Meets federal specification A‑A‑55810 Type IV (formerly WW‑C‑566c Type II). This conduit is intended for installation as a metal raceway for wires and cable in accordance with the NEC(r) (ANSI//NFPA‑70). Article 348.


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BR-16
Item Number 69364
Manufacturer Electri-Flex
Product Series BR
Family Series Electri-Flex Conduit, BR Series
Trade Size 2 "
Diameter 2.45 "
Feet/Pkg. 150 '
Inside Bend Radius 10 "
Conduit Material Steel
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals CSA, UL
RoHS Yes
Net Weight 148.5 lbs
Gross Weight 99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved