69411
Electri-Flex Conduit, ABR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69411

Electri-Flex Conduit, ABR Series
In stock
Item Number
69411
MFG Item Number
ABR-11
Series
69411 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, ABR Series
Item #
69411
CONDUIT, 1/2in., ABR, UNJACKETED

ABR Series Information

  • 3/8~4" Trade Sizes
  • Flexible Aluminum Core
  • High Temperature Applications
  • UL Listed; CSA Certified
  • RoHS and WEEE Compliant
Type ABR is formed using a high strength aluminum alloy strip. The result is a conduit with similar characteristics to those of Type BR steel but at about 1/3 the weight. Meets Federal Specification A‑A‑55810 Type II (formerly WW‑C‑566c Type I). This conduit is intended for installation as a metal raceway for wires and cable in accordance with NEC(r) (ANSI/NFPA‑70) Article 348.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABR-11
Item Number 69411
Manufacturer Electri-Flex
Product Series ABR
Family Series Electri-Flex Conduit, ABR Series
Trade Size 1/2 "
Diameter 0.92 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Conduit Material Aluminum
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals CSA, UL
RoHS Yes
Net Weight 9.5 lbs
Gross Weight 9.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved