69422
Electri-Flex Conduit, ABR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69422

Electri-Flex Conduit, ABR Series
In stock
Item Number
69422
MFG Item Number
ABR-12
Series
69422 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, ABR Series
Item #
69422
CONDUIT, 3/4in., ABR, UNJACKETED

ABR Series Information

  • 3/8~4" Trade Sizes
  • Flexible Aluminum Core
  • High Temperature Applications
  • UL Listed; CSA Certified
  • RoHS and WEEE Compliant
Type ABR is formed using a high strength aluminum alloy strip. The result is a conduit with similar characteristics to those of Type BR steel but at about 1/3 the weight. Meets Federal Specification A‑A‑55810 Type II (formerly WW‑C‑566c Type I). This conduit is intended for installation as a metal raceway for wires and cable in accordance with NEC(r) (ANSI/NFPA‑70) Article 348.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABR-12
Item Number 69422
Manufacturer Electri-Flex
Product Series ABR
Family Series Electri-Flex Conduit, ABR Series
Trade Size 3/4 "
Diameter 1.11 "
Feet/Pkg. 100 '
Inside Bend Radius 4 "
Conduit Material Aluminum
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals CSA, UL
RoHS Yes
Net Weight 13.5 lbs
Gross Weight 13.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved