80211
Electri-Flex Conduit, ATLA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80211

Electri-Flex Conduit, ATLA Series
In stock
Item Number
80211
MFG Item Number
ATLA-11
Series
80211 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, ATLA Series
Item #
80211
CONDUIT, 1/2in., ATLA, GRAY, JACKETED

ATLA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑67~221 Degrees F
  • UL Listed; CSA Certified
ATLA is a liquidtight flexible steel conduit designed specifically for extreme hot or cold environments. The flexible inner core is identical to that found in Type LA. The specially formulated PVC jacket remains flexible at low temperatures and resists aging at elevated temperatures.

  • RoHS and WEEE Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATLA-11
Item Number 80211
Manufacturer Electri-Flex
Product Series ATLA
Family Series Electri-Flex Conduit, ATLA Series
Trade Size 1/2 "
Diameter 0.84 "
Feet/Pkg. 100
Inside Bend Radius 3 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) -67-221 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
RoHS Yes
Net Weight 32 lbs
Gross Weight 32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved