RG1983-1
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG1983-1

Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
In stock
Item Number
RG1983-1
MFG Item Number
RG1983-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Item #
RG1983-1
RC NETWORK, 0.5 MFD, 22 OHM, 125VAC

SINGLE-PHASE - STRANDED WIRE LEADS Series Information

Electrocube offers a complete range of MTW leaded single phase RC networks. Their compact size allows for easy free‑hanging mounting across coils, contacts, etc. All RC networks are encapsulated in a plastic housing. They are designed for 125 VAC / 200 VDC and 250 VAC / 600 VDC applications.

Other features include:
  • Many other resistance values and wattages available
  • Many Other capacitance values and voltages available
  • Custom lead lengths available
  • Solid wire leads available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG1983-1
Item Number RG1983-1
Manufacturer Electrocube
Product Series SINGLE-PHASE - STRANDED WIRE LEADS
Family Series Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Phase Single Phase
Mounting Free Hanging
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 22 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 300 V
Varistor No
Lead Length 3 "
Connection Type Stranded Wire
Lead Spacing 0.9 "
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved