010151512
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010151512

Entrelec Terminal Blocks
In stock
Item Number
010151512
MFG Item Number
010151512
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
010151512
DIN Rail, 35mmX15mmX1 Meter, Solid

Series Information

Specifications

Specifications
Channel Width 24 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 010151512
Item Number 010151512
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Perforated No
Composition Steel
Net Weight 1.48 lbs
Gross Weight 1.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved