010189924
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010189924

Entrelec Terminal Blocks
In stock
Item Number
010189924
MFG Item Number
010189924
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
010189924
DIN Rail, 35mmX15mmX1 Meter, Solid

Series Information

Specifications

Specifications
Channel Width 24 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 010189924
Item Number 010189924
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Perforated No
Composition Aluminum
Net Weight 1.02 lbs
Gross Weight 7.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved