010329225
Entrelec Terminal Blocks, 010 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010329225

Entrelec Terminal Blocks, 010 Series
In stock
Item Number
010329225
MFG Item Number
010329225
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 010 Series
Item #
010329225
END SECTION FEMS6 ORANGE

010 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 010329225
Item Number 010329225
Manufacturer Entrelec
Product Series 010
Family Series Entrelec Terminal Blocks, 010 Series
Composition Non-Metallic
Color Orange
Net Weight 1 lb
Gross Weight 21.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved