010505221
Entrelec Terminal Blocks, MA2.5/5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010505221

Entrelec Terminal Blocks, MA2.5/5 Series
In stock
Item Number
010505221
MFG Item Number
1SNA105052R2100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MA2.5/5 Series
Item #
010505221
Terminal Block, MA2.5/5, White

MA2.5/5 Series Information

  • Compression Clamp
  • 5 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA105052R2100
Item Number 010505221
Manufacturer Entrelec
Product Series MA2.5/5
Family Series Entrelec Terminal Blocks, MA2.5/5 Series
Type Standard Block
Number of Circuits 1
Spacing 5 mm
UL Current 30 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 25 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 24 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 4 mm2
Color White
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.02 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved