011103303
Entrelec Terminal Blocks, MB10/12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011103303

Entrelec Terminal Blocks, MB10/12 Series
In stock
Item Number
011103303
MFG Item Number
1SNA111033R0300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MB10/12 Series
Item #
011103303
Fuse Holder, M10/12-SF, Accepts

MB10/12 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA111033R0300
Item Number 011103303
Manufacturer Entrelec
Product Series MB10/12
Family Series Entrelec Terminal Blocks, MB10/12 Series
Type Fuse Holder Block
Number of Circuits 1
Spacing 12 mm
UL Current 15 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 6 AWG
CSA Current 15 A
CSA Voltage 250 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Current 10 A
IEC Voltage 500 VAC
Max IEC Wire Size (mm2) 16 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
IP Rating IP10
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.09 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved