The store will not work correctly when cookies are disabled.
011103404
Entrelec Terminal Blocks, MB10/12 Series
MFG Item Number
1SNA111034R0400
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, MB10/12 Series
M10/12-SFL FUSE HOLDER TERMINAL BLOC
MB10/12 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1SNA111034R0400 |
Item Number |
011103404 |
Manufacturer |
Entrelec |
Product Series |
MB10/12 |
Family Series |
Entrelec Terminal Blocks, MB10/12 Series |
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
12 mm |
UL Current |
15 A |
UL Voltage |
600 VAC |
Max UL Wire Size (AWG) |
6 AWG |
CSA Current |
15 A |
CSA Voltage |
250 VAC |
Max CSA Wire Size (AWG) |
6 AWG |
IEC Current |
10 A |
IEC Voltage |
500 VAC |
Max IEC Wire Size (mm2) |
16 mm2 |
Color |
Gray |
Wire Entry Position |
Side |
Mounting Type |
DIN Rail |
Fuse Size |
5 x 20 mm |
IP Rating |
IP10 |
Sensor Block Indicator |
None |
Approvals |
CE, CSA, UL |
Test Socket(s) |
No |
RoHS |
No |
Partition |
No |
Net Weight |
0.09 lbs |
Gross Weight |
2.125 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved