011512017
Entrelec Terminal Blocks, M10/10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011512017

Entrelec Terminal Blocks, M10/10 Series
In stock
Item Number
011512017
MFG Item Number
1SNA115120R1700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M10/10 Series
Item #
011512017
Terminal Block, 10mm, 65A, Gry,

M10/10 Series Information

  • Compression Clamp
  • 10 mm Spacing
  • Available in Gray, Blue, Yellow, or Beige

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115120R1700
Item Number 011512017
Manufacturer Entrelec
Product Series M10/10
Family Series Entrelec Terminal Blocks, M10/10 Series
Type Standard Block
Number of Circuits 1
Spacing 10 mm
UL Current 65 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 6 AWG
CSA Current 70 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Current 57 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 10 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved