011512914
Entrelec Terminal Blocks, M16/12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011512914

Entrelec Terminal Blocks, M16/12 Series
In stock
Item Number
011512914
MFG Item Number
1SNA115129R1400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M16/12 Series
Item #
011512914
Terminal Block, 12mm, 85A, Gry,

M16/12 Series Information

  • Compression Clamp
  • 12 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115129R1400
Item Number 011512914
Manufacturer Entrelec
Product Series M16/12
Family Series Entrelec Terminal Blocks, M16/12 Series
Type Standard Block
Number of Circuits 1
Spacing 12 mm
UL Current 85 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 4 AWG
CSA Current 100 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 4 AWG
IEC Current 85 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 16 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition Yes
Net Weight 0.06 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved